18 in. Grab Bar in Vibrant Polished Nickel
Traditional 18 in. Grab Bar in Vibrant Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- With its smooth, rounded contours, this ADA-compliant grab bar provides a safe and sturdy support for a variety of bathroom decors
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Base Plate Height:
- 2-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Width:
- 2-3/4 in