18 in. Grab Bar in Vibrant French Gold

You last purchased this on
 
KOHLER

Traditional 18 in. Grab Bar in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Traditional 18 in. Grab Bar in Vibrant French Gold

  • Fast #
  • Part #K10541-AF
  • Item #3550570
  • Manufacturer Part #10541-AF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown
  • Premium metal construction for durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Diameter:
1-1/4 in
Height:
2-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in