24 in. Grab Bar in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Traditional 24 in. Grab Bar in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Traditional 24 in. Grab Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K11873-BV
  • Item #3891528
  • Manufacturer Part #11873-BV
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
1-1/4 in
Height:
2-9/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Width:
2-7/8 in