Kohler Traditional 36 in. Grab Bar in Vibrant Polished Nickel

K11875-SN

Manufacturer Part #: 11875-SN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional
Diameter
1-1/4 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
2-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday