42 in. Grab Bar in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Traditional 42 in. Grab Bar in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Traditional 42 in. Grab Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K10545-SN
  • Item #3346862
  • Manufacturer Part #10545-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • The oil-rubbed bronze finish on this product does not include copper highlights as shown
  • Premium metal construction for durability
  • Coordinates with the Bancroft® collection
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Full coverage broad spray pattern for a gentle all encompassing experience
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Diameter:
1-1/4 in
Height:
2-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
42 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in