48 in. Grab Bar in Polished Stainless

You last purchased this on
 
KOHLER

Traditional 48 in. Grab Bar in Polished Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Traditional 48 in. Grab Bar in Polished Stainless

  • Fast #
  • Part #K10546-S
  • Item #3609778
  • Manufacturer Part #10546-S
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Template included for easy installation
  • Premium metal construction for durability
  • Available with traditional or transitional styling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Diameter:
1-1/4 in
Height:
2-13/16 in
IAPMO Listed -:
No
Length:
48 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in