KOHLER

Traditional® 7-1/8 x 6 in. Towel Ring in Oil Rubbed Bronze

Part #K363-2BZ  |  Item #4491024  |  Manufacturer Part #363-2BZ

$ 322.73 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  105

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Finial® Traditional faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Traditional®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/16 in

Diameter: 6 in

Height: 7-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-7/8 in

Material: Metal

Mount Type: Wall

Projection: 3-7/16 in

Ring Type: Closed

Shape: Round

Width: 6-7/16 in