48 in. Grab Bar in Brushed Stainless
Traditional 48 in. Grab Bar in Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Premium metal construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651
- Collection:
- Traditional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Diameter:
- 1-1/4 in
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Metal
- Mount Type:
- Wall
- Width:
- 2-3/4 in