Pressure Balancing Valve Trim with Lever Handle in Oil Rubbed Bronze
Traditional® Pressure Balancing Valve Trim with Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes diverter button
- Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
- Single lever handle provides on/off activation and temperature setting with a single operation
- Wall-mount installation
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with other products in the Finial® Traditional collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-9/16 in
- Diameter:
- 6-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Material:
- Metal, Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No