0 items

Kohler Memoirs® Transfer Valve Trim Only with Single Lever Handle

KT10424-4S

Color Finish

Starting at $162.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Ergonomic
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-15/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Transfer Valve
WaterSense Labeled
No
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday