KOHLER

Transitional 24 in. Grab Bar in Brushed Stainless

Part #K11392-BS  |  Manufacturer Part #11392-BS

Color/Finish:
Brushed Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Lifetime limited warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B651

Collection: Transitional

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 2-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in