KOHLER

Transitional 24 in. Grab Bar in Vibrant Brushed Nickel

Part #K11392-BN  |  Manufacturer Part #11392-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Template included for easy installation
  • Available with traditional or transitional styling
  • Available with traditional or transitional styling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B651

Collection: Transitional

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

Height: 2-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Type: K11392-BN

Width: 2-3/4 in