1-Hole Drop-In Rectangular Bathroom Sink in Mexican Sand
Tresham® 1-Hole Drop-In Rectangular Bathroom Sink in Mexican Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular basin with raised rim
- Overflow drain
- Single faucet hole
- Single-hole faucet drilling
- Coordinates with other products in the Tresham® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2, ASME A122.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-13/16 in x 10-3/16 in x 6-1/16 in
- Sink Depth:
- 8-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-13/16 in x 16-9/16 in
- Vessel Only:
- Yes