1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Almond

You last purchased this on
 
KOHLER

Tresham® 1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Almond

  • Fast #
  • Part #K3981-47
  • Item #4814534
  • Manufacturer Part #3981-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
  • Includes standard left-hand polished chrome trip lever
  • Glenbury™ Quiet-Close™ seat with grip-tight allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Skirted trapway simplifies cleaning
  • Flow rate: 1.28 gpf
  • Coordinates with other products in the Tresham® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Tresham®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Comfort Height®
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes