1.28 gpf Elongated Comfort Height Toilet Bowl in Cashmere

You last purchased this on
 
KOHLER

Tresham® 1.28 gpf Elongated Comfort Height Toilet Bowl in Cashmere

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 1.28 gpf Elongated Comfort Height Toilet Bowl in Cashmere

  • Fast #
  • Part #K4799-K4
  • Item #4158923
  • Manufacturer Part #4799-K4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cashmere Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Elongated bowl offers added room and comfort
  • Coordinates with other products in the Tresham® collection
  • Combines with the Kohler® K-4899 tank to create a complete Kohler® K-3950 Tresham® toilet
  • Seat not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
K-4899 Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Neutrals
Color Finish Name:
Cashmere
Dual Flush:
No
EPA Compliant:
No
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Bowl
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-1/4 in
Toilet Bowl Width:
16-63/100 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No