0 items

Kohler Tresham® 8-1/16 in. 3-Hole Rectangular Drop-In Bathroom Sink in Cashmere

K2991-8-K4

Color Finish

(Pricing is for Cashmere)

$243.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Center faucet holes: 8"
  • Coordinates with other products in the Tresham® collection
  • Overflow drain
  • Rectangular basin with raised rim
  • Widespread faucet drilling: 8"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.2
Bowl Size Single Or Left
19-13/16 in x 10-3/16 in x 6-1/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Tresham®
Color Finish
Cashmere
Color Finish Category
Greys
Depth
8-1/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
Height
8-1/16 in
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
21-13/16 in x 16-9/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday