Kohler

Tresham® 3-Hole Drop-In Rectangular Bathroom Sink with Overflow in Dune

Part #K2991-8-NY  |  Manufacturer Part #2991-8-NY

Color/Finish:
Dune

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Rectangular basin with raised rim
  • Overflow drain
  • Coordinates with other products in the Tresham® collection
  • Widespread faucet drilling: 8"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2, ASME A122.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Tresham®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-1/16 in

IAPMO Listed: No

Length: 21-13/16 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 21-13/16 in x 16-9/16 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 19-13/16 in x 10-3/16 in x 6-1/16 in

Sink Depth: 8-1/16 in

Sink Installation Type: Drop-in

Vessel Only - FEI: Yes

Width: 16-9/16 in