3-Hole Drop-In Rectangular Bathroom Sink with Overflow in Mexican Sand

You last purchased this on
 
KOHLER

Tresham® 3-Hole Drop-In Rectangular Bathroom Sink with Overflow in Mexican Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 3-Hole Drop-In Rectangular Bathroom Sink with Overflow in Mexican Sand

  • Fast #
  • Part #K2991-8-33
  • Item #4158777
  • Manufacturer Part #2991-8-33
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mexican Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular basin with raised rim
  • Overflow drain
  • Center faucet holes: 8"
  • Widespread faucet drilling: 8"
  • Coordinates with other products in the Tresham® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2, ASME A122.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-13/16 in x 10-3/16 in x 6-1/16 in
Sink Depth:
8-1/16 in
Sink Installation Type:
Drop-in
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
21-13/16 in x 16-9/16 in
Vessel Only:
Yes