3-Hole Rectangular Pedestal Bathroom Sink in Biscuit
Tresham® 3-Hole Rectangular Pedestal Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl depth: 7 7/16"
- Includes overflow cap
- Fireclay
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in - 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron, Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-3/4 in x 12-1/2 in x 3-1/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 19-1/2 in x 7-5/16 in
- Vessel Only:
- Yes