32-1/2 x 23-3/4 in. Vanity in Mohair Grey

You last purchased this on
 
KOHLER

Tresham® 32-1/2 x 23-3/4 in. Vanity in Mohair Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 32-1/2 x 23-3/4 in. Vanity in Mohair Grey

  • Fast #
  • Part #K2604-1WT
  • Item #7044394
  • Manufacturer Part #2604-1WT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mohair Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
  • Includes decorative cabinet hardware
  • Finishes resists moisture, scratches and stains
  • Coordinates with other products in the Tresham® collection
  • Coordinates with the Kohler® K-2684 Tresham® tall storage tower and Kohler® K-2607 Tresham® pull-out bridge (sold separately, only available in woodland (-F69) finish)
  • Combines with the Kohler® K-2979 Tresham® integrated sink (sold separately) for a complete vanity
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Tresham®
Color Finish Category:
Greys
Color Finish Name:
Mohair Grey
Depth:
18-1/4 in
Hardware Included:
Yes
Height:
32-1/2 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Ash Veneers
Product Type:
Vanity
Vanity Top Shape:
Rectangle
Width:
23-3/4 in