Tresham® 34-1/2 x 36 x 21-7/8 in. Single Basin Bathroom Vanity in Mohair Grey

Part #K5288-1WT  |  Item #7044401  |  Manufacturer Part #5288-1WT

$ 845.85 EACH

Color/Finish:
Mohair Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Finishes resists moisture, scratches and stains
  • One door and two drawers
  • Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
  • Slow-close, full extension and under-mount drawer slides for smooth opening
  • Includes decorative cabinet hardware
  • Industry standard sizing coordinates with Ceramic/Impressions™, Iron/Impressions™ or Solid/Expressions™ tops (sold separately)
  • Coordinates with other products in the Tresham® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: Yes

Collection: Tresham®

Color Finish: Mohair Grey

Color Finish Category: Greys

Depth: 21-7/8 in

Height: 34-1/2 in

IAPMO Listed: No

Material: [Solid Wood, Wood Veneer]

Vanity Top Shape: Rectangle

Width: 36 in