34-1/2 x 36 x 21-7/8 in. Single Basin Bathroom Vanity in Woodland

You last purchased this on
 
KOHLER

Tresham® 34-1/2 x 36 x 21-7/8 in. Single Basin Bathroom Vanity in Woodland

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 34-1/2 x 36 x 21-7/8 in. Single Basin Bathroom Vanity in Woodland

  • Fast #
  • Part #K5288-F69
  • Item #7044400
  • Manufacturer Part #5288-F69
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Woodland Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One door and two drawers
  • Three-way adjustable slow-close door hinges with 100° opening capability for easy cabinet access
  • Finishes resists moisture, scratches and stains
  • Industry standard sizing coordinates with Ceramic/Impressions™, Iron/Impressions™ or Solid/Expressions™ tops (sold separately)
  • Coordinates with other products in the Tresham® collection
  • Includes decorative cabinet hardware
  • Slow-close, full extension and under-mount drawer slides for smooth opening
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Tresham®
Color Finish Category:
Browns
Color Finish Name:
Woodland
Depth:
21-7/8 in
Height:
34-1/2 in
IAPMO Listed -:
No
Material:
Solid Wood, Wood Veneer
Vanity Top Shape:
Rectangle
Width:
36 in