48 in. Rectangle Shower Base in Sandbar
Tresham® 48 in. Rectangle Shower Base in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold for three-wall installation
- Material: Acrylic
- Low-threshold design for easy entry and exit
- Coordinates with other products in the Tresham® collection
- Center drain location
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Tresham®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Drain Location:
- Center
- Height:
- 4-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 48 in
- Material:
- Acrylic
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-3/8 in
- UL Listed:
- Yes
- Width:
- 36 in