60 in. Rectangle Shower Base in Sandbar

You last purchased this on
 
KOHLER

Tresham® 60 in. Rectangle Shower Base in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 60 in. Rectangle Shower Base in Sandbar

  • Fast #
  • Part #K1976-G9
  • Item #4158881
  • Manufacturer Part #1976-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single threshold for three-wall installation
  • Material: Acrylic
  • Low-threshold design for easy entry and exit
  • Coordinates with other products in the Tresham® collection
  • Integral 18" undercut seat at left
  • Right drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Tresham®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Location:
Right
Height:
21-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
60 in
Material:
Acrylic
Product Type:
Shower Base
Shower Base Shape:
Rectangle
Threshold Height:
21-1/8 in
UL Listed:
Yes
Width:
32 in