KOHLER
Tresham® 60 in. Rectangle Shower Base in White
Part #K1978-0 | Item #4158493 | Manufacturer Part #1978-0
Product Details
- Low-threshold design for easy entry and exit
- Single threshold for three-wall installation
- Material: Acrylic
- Right drain
- Integral 18" undercut seat at left
- Coordinates with other products in the Tresham® collection
Documents
Specifications
ADA Compliant: No
ASTM Specifications: [ASTM E-162, ASTM E-662]
CARB OTC LEED Compliant: No
Collection: Tresham®
Color Finish: White
Color Finish Category: Whites
Drain Location: Right
Height: 21-1/8 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 60 in
Material: Acrylic
Product Type: Shower Base
Shower Base Shape: Rectangle
Shower Installation Type: Alcove
Threshold Height: 21-1/8 in
UL Listed: Yes
Width: 36 in