60 in. x 36 in. Shower Base with Left Drain in White

You last purchased this on
 
KOHLER

Tresham® 60 in. x 36 in. Shower Base with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 60 in. x 36 in. Shower Base with Left Drain in White

  • Fast #
  • Part #K1979-0
  • Item #4158523
  • Manufacturer Part #1979-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single threshold for three-wall installation
  • Material: Acrylic
  • Low-threshold design for easy entry and exit
  • Coordinates with other products in the Tresham® collection
  • Integral 18" undercut seat at right
  • Left drain
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Tresham®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
21-1/8 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
21-1/8 in
UL Listed:
Yes
Width:
36 in