Kohler

Tresham® 60 in. Rectangle Shower Base in White

Part #K1976  |  Manufacturer Part #1976-0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Single threshold for three-wall installation
  • Material: Acrylic
  • Right drain
  • Integral 18" undercut seat at left
  • Coordinates with other products in the Tresham® collection

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-162, ASTM E-662

CARB OTC LEED Compliant: No

Collection: Tresham®

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

Height: 21-1/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 21-1/8 in

Type: Shower Base

UL Listed: Yes

Width: 32 in