KOHLER

Tresham® Drop-in Basin in Biscuit

Part #K2991-1-96  |  Manufacturer Part #2991-1-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Rectangular basin with raised rim
  • Overflow drain
  • Coordinates with other products in the Tresham® collection
  • Single-hole faucet drilling

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Tresham®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 21-13/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 21-13/16 in x 16-9/16 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 19-13/16 in x 10-3/16 in x 6-1/16 in

Sink Depth: 8-1/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 16-9/16 in