9-9/16 in. Pedestal Sink Base in Biscuit
Tresham® 9-9/16 in. Pedestal Sink Base in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Tresham® collection
- No faucet holes drilling
- Combines with Kohler® K-2757 or Kohler® K-2758 basins to create a Tresham® pedestal sink
- Painted black underside with a fluted pattern
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2757, K-2758
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- Length:
- 9-9/16 in
- Material:
- Fireclay
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Sink Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-9/16 in