Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Tresham® Left-Hand Trip Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K9375-2BZ
  • Item #4337013
  • Manufacturer Part #9375-2BZ
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-3950 Tresham® two-piece toilet
  • Premium metal construction for durability
  • Coordinates with other products in the Tresham® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3950 Two-piece Toilet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tresham®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
IAPMO Listed -:
No
Length:
4-3/8 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
1-3/16 in