Drop-in Basin in White

You last purchased this on
 
KOHLER

Tresham® Drop-in Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® Drop-in Basin in White

  • Fast #
  • Part #K2992-1-0
  • Item #4158634
  • Manufacturer Part #2992-1-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oval basin with raised rim
  • Overflow drain
  • Single faucet hole
  • Material: Vitreous china
  • Coordinates with other products in the Tresham® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A122.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22-13/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
20-1/16 in x 11-15/16 in x 6-1/16 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-13/16 in x 19-1/4 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
19-1/4 in