Pedestal Tresham Thunder Grey
Tresham® Pedestal Tresham Thunder Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Tresham® collection
- Combines with Kohler® K-2757 or Kohler® K-2758 basins to create a Tresham® pedestal sink
Documents
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- Tresham® K-2757 and K-2758 Sink Basins
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Hardware Included:
- No
- Height:
- 28 in
- Installation Type:
- Pedestal
- Length:
- 9-9/16 in
- Material:
- Fireclay
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Vessel Only:
- No