Tresham® Pedestal Sink Base in Cashmere

Part #K2767-K4  |  Item #4158797  |  Manufacturer Part #2767-K4

Color/Finish:
Cashmere

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with Kohler® K-2757 or Kohler® K-2758 basins to create a Tresham® pedestal sink
  • Coordinates with other products in the Tresham® collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2757 and K-2758 Vessels

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Tresham®

Color Finish: Cashmere

Color Finish Category: Neutrals

GSA Approved: No

Height: 28 in

IAPMO Listed: No

Length: 14-3/8 in

Material: Fireclay

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 13-3/8 in