Kohler

Tresham® Pedestal Vessel in Biscuit

Part #K2757-4-96  |  Manufacturer Part #2757-4-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Square basin with flat deck
  • Overflow drain
  • Combines with the Kohler® K-2767 pedestal to create the Kohler® K-2844-4 Tresham® pedestal sink
  • Coordinates with other products in the Tresham® collection
  • Center faucet holes: 4"

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2767 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Tresham®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 24 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24 in x 19-1/2 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 14-1/4 in x 12-1/2 in x 3-1/4 in

Sink Depth: 7-5/16 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-1/2 in