24 x 19-1/2 in. Rectangular Pedestal Bathroom Sink in Ice™ Grey

You last purchased this on
 
KOHLER

Tresham® 24 x 19-1/2 in. Rectangular Pedestal Bathroom Sink in Ice™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Tresham® 24 x 19-1/2 in. Rectangular Pedestal Bathroom Sink in Ice™ Grey

  • Fast #
  • Part #K2757-8-95
  • Item #4158743
  • Manufacturer Part #2757-8-95
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Square basin with flat deck
  • Overflow drain
  • Center faucet holes: 8"
  • Widespread faucet drilling: 8"
  • Coordinates with other products in the Tresham® collection
  • Combines with the Kohler® K-2767 pedestal to create the Kohler® K-2844 Tresham® pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Basin Depth:
3-1/4 in
Basin Length:
14-1/4 in
Basin Shape:
Square
Basin Width:
12-1/2 in
Brand Model Compatibility:
K-2767 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Tresham®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
7-313/1000 in
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Overflow Included:
Yes
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
14-1/4 in x 12-1/2 in x 3-1/4 in
Sink Depth:
7-5/16 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 19-1/2 in
Style:
Modern
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
19-1/2 in