Vanity Top Basin in Biscuit
Tresham® Vanity Top Basin in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular basin
- Overflow drain
- Center faucet holes: 8"
- Coordinates with other products in the Tresham® collection
- Combines with the Kohler® K-2604 vanity and other industry-standard 24" by 18" vanities
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2604 Vanity
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tresham®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25-7/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/16 in x 10-1/2 in x 5-1/4 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Vanity Top
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-7/16 in x 19-1/16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-1/16 in