Elongated Bowl MOLDED SEAT Triko White

You last purchased this on
 
KOHLER

Triko™ Elongated Bowl MOLDED SEAT Triko White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Triko™ Elongated Bowl MOLDED SEAT Triko White

  • Fast #
  • Part #K4712-T-0
  • Item #43118
  • Manufacturer Part #4712-T-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With cover
  • Hardwood fibers molded with phenolic resins with a durable baked enamel finish
  • Color matched plastic hinges
  • Plastic hinges
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Triko™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed -:
No
Length:
17 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
K4712-T-0
Width:
14-1/4 in