Round Closed Front Toilet Seat with Cover in Mexican Sand

You last purchased this on
 
KOHLER

Triko™ Round Closed Front Toilet Seat with Cover in Mexican Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Triko™ Round Closed Front Toilet Seat with Cover in Mexican Sand

  • Fast #
  • Part #K4716-T-33
  • Item #43975
  • Manufacturer Part #4716-T-33
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mexican Sand Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits Kohler® K-3324 and Kohler® K-3484 toilets
  • Color matched plastic hinges
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Triko™
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand™
GSA Approved:
No
IAPMO Listed -:
No
Length:
15 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/8 in