Round Closed Front Toilet Seat with Cover in Sandbar
Triko™ Round Closed Front Toilet Seat with Cover in Sandbar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compression-molded wood resists cracking and offers a substantial look and feel
- With durable construction and a straightforward design, the Triko round-front toilet seat is an ideal choice for the bathroom
Documents
Specifications
- Collection:
- Triko™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- Length:
- 17-3/4 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/8 in