Kohler

Triko™ Round Closed Front in Cashmere

Part #K4716-T-K4  |  Manufacturer Part #4716-T-K4

Color/Finish:
Cashmere

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With durable construction and a straightforward design, the Triko round-front toilet seat is an ideal choice for the bathroom
  • Compression-molded wood resists cracking and offers a substantial look and feel
  • Also available in Classic colors (longer lead time)

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Triko™

Color Finish: Cashmere

Color Finish Category: Greys

GSA Approved: No

IAPMO Listed: Yes

Length: 16-5/8 in

Material: Molded Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Width: 14-3/16 in