Kohler

Triko™ Round Closed Front Toilet Seat in Biscuit

Part #K4726-T-96  |  Manufacturer Part #4726-T-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished chrome hinges
  • With cover
  • Hardwood fibers molded with phenolic resins with a durable baked enamel finish
  • Vibrant® polished chrome hinges
  • Material: Plastic
  • Toilet seat type: Closed front

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Triko™

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Height: 1-1/16 in

IAPMO Listed: No

Length: 15-1/2 in

Toilet Seat Material: Wood

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front

Width: 14-3/4 in