Round Closed Front Toilet Seat with Cover in Ice Grey

You last purchased this on
 
KOHLER

Triko™ Round Closed Front Toilet Seat with Cover in Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Triko™ Round Closed Front Toilet Seat with Cover in Ice Grey

  • Fast #
  • Part #K4716-T-95
  • Item #257554
  • Manufacturer Part #4716-T-95
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compression molded wood resists cracking and offers a substantial look and feel
  • Color matched plastic hinges
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Triko™
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed -:
No
Length:
15 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/8 in