0 items

Kohler Trim Ring Bath Handle

K1010161

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built in 2-sided tile flange
  • Chromatherapy™ lighting system
  • Contoured backrest
  • Electronic controls
  • Exclusive Tru-Level™ self-leveling base system
  • Integral armrest
  • Integral skirt with access panel
  • Patented fixed airflow system
  • Slip-resistant bottom
  • TRIM RING- BATH HANDLE

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday