Trip Lever Assembly in Vibrant Polished Nickel
Trip Lever Assembly in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Vibrant Polished Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Product Type:
- Lever Assembly
- WaterSense Labeled:
- No