Trip Lever in Brushed Chrome
Trip Lever in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Number of Handles:
- Single Handle
- UL Listed:
- No
- WaterSense Labeled:
- No