Trip Lever in Brushed Chrome
Trip Lever in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4436, 4437
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No