Trip Lever in French Gold
Trip Lever in French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No