KOHLER
Trip Lever in Polished Brass
Part #K1117207-VF | Item #4066946 | Manufacturer Part #1117207-VF
Product Details
Documents
Specifications
ADA Compliant: No
Adjustable: No
BAA Compliant: No
Brand Model Compatibility: 4436 and 4437 Tanks
CARB OTC LEED Compliant: No
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Handle Type: Trip Lever
IAPMO Listed: No
WaterSense Labeled: No