Trip Lever in Polished Chrome

Part #K1117207-CP  |  Item #3951525  |  Manufacturer Part #1117207-CP

$ 5.38 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Brand Model Compatibility: 4436 and 4437 Tanks

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Trip Lever

Type: K1117207-CP

WaterSense Labeled: No