Trip Lever in Vibrant Brushed Bronze
Trip Lever in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No